SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10

IDEAL| Zoro #: G0987104| Mfr #: 5420

$12.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Clamp Dia.: 3/4"Hose Clamp Housing Material: 201 Stainless SteelHose Clamp Band Material: 201/301 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987104 Mfr #: 5420
Min. Clamp Dia.: 3/4"Hose Clamp Housing Material: 201 Stainless Steel
Hose Clamp Band Material: 201/301 Stainless SteelMax. Clamp Dia.: 1-3/4"
SAE Number: 20Thickness: 0.022"
Item: Worm Gear Hose ClampHose Clamp Product Group: Worm Gear Hose Clamp
Metric Dia. Max.: 44mmClamp Type: Interlocked
Hose Clamp Band Width: 9/16"Screw Size: 3/8"
Metric Dia. Min.: 19mmHose Clamp Screw Material: Plated Carbon Steel
Hose Clamp Install Torque: 30 in.-lb.Band Slots: Rectangular
Country of Origin (subject to change): United States

Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 3/4 In., Max. Clamp Dia. 1-3/4 In., SAE Number 20, Hose Clamp Band Width 9/16 In., Thickness 0.022 In., Screw Size 3/8 In., Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material 201 Stainless Steel, Hose Clamp Install Torque 30 in.-lb., Rectangular Band Slots, Package Quantity 10

Reviews