Skip to Main Content
customer-service Help
Ideal

Modular Plug, Category 5e Cable, PK50

Ideal Modular Plug, Category 5e Cable, PK50 85-371
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$43.03 ($0.86/unit)
  • Item: Modular Plug
  • Cable Type: Cat5e
  • Material: Plastic
See full product details
Orders over $75 ship free.
Total: $43.03

Ideal #85-371 Specifications

  • Item: Modular Plug
  • Cable Type: Cat5e
  • Material: Plastic
  • Color: Clear
  • For Use With: Unshielded Cable
  • Simplex/Duplex: Simplex
  • Number of Contacts: 8
  • Width: 0.5"
  • Category Type: 5e
  • Height: 0.5"
  • Number of Positions: 8
  • Package Quantity: 50
  • Connector Application: Ethernet
  • Number of Ports: 8
  • Connector Type: RJ45
  • Depth: 1.0"
  • Termination Type: Crimp
  • Features: Feed-Thru
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Modular Plug, Connector Type RJ45, Connector Application Ethernet, Simplex, Cable Type CAT5e, Category Type 5e, Number of Contacts 8, Number of Positions 8, Color Clear, Features Feed-Thru, Package Quantity 50

Reviews of Ideal #85-371