Crimper and Connector Kit

IDEAL| Zoro #: G2395407| Mfr #: 33-700

$58.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2395407 Mfr #: 33-700
Includes: 5LH73 Crimper, 20 RJ45, 10 RJ11 Modular PlugsFor Use With: 8P8C, 6P4C, 6P6C Modular Plugs
Capacity: RJ-11/12/14 (6 Position-1, 2, 3 Pair) and RJ-45 (8 Position-4 Pair) Modular PlugsItem: Crimper and Connector Kit
Primary Crimping Application: Voice and Data CableMax. Crimping Force: Not Rated
Insulated / Uninsulated: UninsulatedCuts: Yes
Handle Type: Textured HandleStrips: Yes
Replacement Die Code: NoneOverall Length: 8"
Adjustable: ManualCountry of Origin (subject to change): United States

Product Description

Primary Crimping Application Voice and Data Cable, Crimper and Connector Kit, Uninsulated, Capacity RJ-11/12/14 (6 Position-1, 2, 3 Pair) and RJ-45 (8 Position-4 Pair) Modular Plugs, Overall Length 8 In., For Use With 8P8C, 6P4C, 6P6C Modular Plugs, Cuts Yes, Strips Yes, Max. Crimping Force Not Rated, Adjustable Manual, Handle Type Textured Handle, Replacement Die Code None, Includes G1208286 Crimper, 20 RJ45, 10 RJ11 Modular Plugs

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.