BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Push In Connector, 2 Port, Red, PK5000

IDEAL| Zoro #: G1732516| Mfr #: 30-1632

$443.33 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Range: 20 to 12 AWG Solid, 18 to 12 AWG StrandedLength: 0.78"Description/Special Features: Polycarbonate Housing with Ergonomic Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732516 Mfr #: 30-1632
Wire Range: 20 to 12 AWG Solid, 18 to 12 AWG StrandedLength: 0.78"
Description/Special Features: Polycarbonate Housing with Ergonomic GripConnector Type: 2 Port
Item: Push-In ConnectorHeight: 0.38"
Color: RedWire Type: Copper - solid and stranded, Stranded tin-bonded copper
Max. Voltage: 600Standards: UL Listed, CSA Certified
Country of Origin (subject to change): United States

Description

Push-In Connector, 2 Port, Red, Wire Range 20 to 12 AWG Solid, 18 to 12 AWG Stranded, Max. Voltage 600, Package Quantity 5000

Reviews