KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push-In Connector, 3-Port, Blue, PK150

IDEAL| Zoro #: G0438627| Mfr #: 30-1039J

$57.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Push-In Connector
Description/Special Features: Polycarbonate Housing with Ergonomic Grip
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438627 Mfr #: 30-1039J
Item: Push-In ConnectorDescription/Special Features: Polycarbonate Housing with Ergonomic Grip
Color: BlueWire Type: Copper - solid and stranded, Stranded tin-bonded copper
Wire Range: 14 to 10 AWG Solid, 14 to 10 AWG StrandedHeight: 0.45"
Length: 0.78"Connector Type: 3 Port
Standards: UL 774A, CSA LR9706Max. Voltage: 600
Country of Origin (subject to change): United States

Description

Push-In Connector, 3 Port, Blue, Wire Range 14 to 10 AWG Solid, 14 to 10 AWG Stranded, Max. Voltage 600, Package Quantity 150

Reviews