- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Crimping Tools
- /
- Wire Strippers & Crimpers
- /
- T Stripper for 10-18 Solid and 12-20 Stranded Wires
Ideal
T Stripper for 10-18 Solid and 12-20 Stranded Wires
- Zoro #: G0439346
- Mfr #: 45-120

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.89
Ideal #45-120 Specifications
- Zoro #: G0439346
- Mfr #: 45-120
- Country of Origin (subject to change): United States
Description
The T Stripper from IDEAL strips 10-18-gauge solid and 12-20-gauge stranded wire without nicking wire. It is constructed of steel to be corrosion resistant and built to last.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Ideal #45-120
Explore more
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG 45-635
- IDEAL 7 3/4 in Wire Stripper 18 to 10 AWG 45-9120
- IDEAL Side Cable Ripper 45-118SRS
- IDEAL 5 1/2 in Wire Stripper 24 to 16 AWG 45-2685
- IDEAL V-Notch Stripper W/Spring 45-101
- IDEAL 9 3/4 in Crimper 22 to 10 AWG 30-3429
- KLEIN TOOLS Katapult® Wire Stripper and Cutter for Solid and Stranded Wire 11063W
- Ideal Crimping Tools