KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toggle Switch, DPDT, 10A @ 250V, QuikConnct

IDEAL| Zoro #: G1204926| Mfr #: 774115

$10.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Features: Factory Tested 100,00 Cycles to 21A @ 14.8VDC
Terminals: Quick Connect
Number of Connections: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204926 Mfr #: 774115
Special Features: Factory Tested 100,00 Cycles to 21A @ 14.8VDCTerminals: Quick Connect
Number of Connections: 6Actuator Color: Silver
Actuator Style: BatOperating Temp. Range: 32 Degrees to 185 Degrees F
Recommended Use: Power Tool and Motor Control Switch ApplicationsHP: 1-1/2
Switch Function: Momentary On/Off/Momentary OnItem: Toggle Switch
Actuator Length: 0.75"Stem Dia. and Thread Size: 15/32-32 NS-2A
Mounting Hole: 0.50" dia.Stem Color: Silver
Stem Length: 0.500"Contact Form: DPDT
AC Contact Rating: 20A @ 125VAC, 10A @ 250VACStandards: UL Recognized/CSA
Country of Origin (subject to change): China

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 20A @ 125VAC, 10A @ 250VAC, HP 1-1/2, Terminals Quick Connect, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.75 In., Stem Length 0.500 In., Stem Dia. and Thread Size 15/32-32 NS-2A, Operating Temp. Range 32 Degrees to 185 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Factory Tested 100,00 Cycles to 21A @ 14.8VDC

Reviews