15-1/2" General Purpose Tool Bag, 20 Pockets, Black/Blue

IDEAL |Zoro #: G1546973|Mfr #: 35-419

$41.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1546973 Mfr #: 35-419
Basic Material: PolyesterOverall Width: 15-1/2"
Number of Inside Pockets: 17Number of Pieces: 1
Nominal Overall Depth: 8"Overall Height: 13-1/2"
Typical Bag or Tote Application: General PurposeNumber of Pockets: 20
Item: Tool BagNumber of Outside Pockets: 3
Material: Nylon PolyesterFeatures: Unzips On 3 Sides, Outside Pockets Are Mesh, Clear Plastic Fold-Out Pouch for Small Parts/Documents, 2 Outside Elastic Straps
Color: Black/BlueOverall Depth: 8"
Primary Tool Bag Color: BlueNominal Overall Width: 15"
Closure Type: ZipperNominal Overall Height: 13"
Country of Origin (subject to change): China

Product Description

Tool Bag, General Purpose, Number of Pockets 20, Polyester, Closure Type Zipper, Nominal Overall Width 15 In., Nominal Overall Depth 8 In., Nominal Overall Height 13 In., Primary Tool Bag Color Blue, Number of Pieces 1, Overall Width 15-1/2 In., Overall Depth 8 In., Overall Height 13-1/2 In., Number of Inside Pockets 17, Number of Outside Pockets 3, Color Black/Blue, Material Nylon Polyester

Product Reviews

Save 15% when you sign up for Z-mail.