BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Twist On Wire Connector, 12-10 AWG, PK25

IDEAL| Zoro #: G1040794| Mfr #: 30-165

$79.01 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 65Standards: UL listed and CSA CertifiedColor: Purple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1040794 Mfr #: 30-165
Series: 65Standards: UL listed and CSA Certified
Color: PurpleItem: Twist On Wire Connector
Max. Wire Combination: (1) 10 AWGWire Connector Style: Wing
Min. Single Wire Size: 12 AWGMax. Single Wire Size: 10 AWG
Width: 0.81"Application: Aluminum to Copper
Height: 1.69"Min. Wire Combination: (1) 12 AWG Solid with (1) 18 AWG
Max. Voltage: 600VACCountry of Origin (subject to change): United States

Description

Twist On Wire Connector, Application Aluminum to Copper, Color Purple, Wire Connector Style Wing, Series 65, Max. Voltage 600VAC, Max. Wire Combination (1) 10 AWG, Min. Wire Combination (1) 12 AWG Solid with (1) 18 AWG, Max. Single Wire Size 10 AWG, Min. Single Wire Size 12 AWG, Height 1.69 In., Width 0.81 In., Standards UL Listed and CSA Certified, Package Quantity 25

Reviews