Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Twist On Wire Connector, 14-6 AWG, PK25

  • Zoro #: G1486685
  • Mfr #: 30-454
$10.41 ($0.42/unit)
  • Standards: UL Listed and CSA Certified
  • Series: 454
  • Height: 1.5 in
See full product details
Orders over $75 ship free.

Ideal #30-454 Specifications

  • Zoro #: G1486685
  • Mfr #: 30-454
Standards: UL Listed and CSA Certified Series: 454
Height: 1.5 in Item: Twist On Wire Connector
Min. Single Wire Size: 14 AWG Color: Blue
Max. Voltage: 600V AC Max. Wire Combination: (1) 6 AWG with (2) 8 AWG
Max. Single Wire Size: 6 AWG Application: General Purpose
Width: 1.19 in Min. Wire Combination: (3) 12 AWG
Wire Connector Style: Wing Max. Temp.: 221 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Twist On Wire Connector, Application General Purpose, Color Blue, Wire Connector Style Wing, Series 454, Max. Voltage 600V AC, Max. Wire Combination (1) 6 AWG with (2) 8 AWG, Min. Wire Combination (3) 12 AWG, Max. Single Wire Size 6 AWG, Min. Single Wire Size 14 AWG, Height 1.5 in, Width 1.19 in, Max. Temp. 221 Degrees F, Standards UL Listed and CSA Certified, Package Quantity 25

Reviews of Ideal #30-454