Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Twist On Wire Connector, 18-10 AWG, PK100

  • Zoro #: G0697295
  • Mfr #: 30-076
$13.99 ($0.14/unit)
  • Max. Wire Combination: (2) 10 AWG with (2) 12 AWG
  • Wire Connector Style: Standard
  • Max. Voltage: 600V AC
See full product details
Orders over $75 ship free.

Ideal #30-076 Specifications

  • Zoro #: G0697295
  • Mfr #: 30-076
Max. Wire Combination: (2) 10 AWG with (2) 12 AWG Wire Connector Style: Standard
Max. Voltage: 600V AC Application: General Purpose
Item: Twist On Wire Connector Color: Red
Min. Wire Combination: (2) 14 AWG Standards: UL Listed and CSA Certified
Min. Single Wire Size: 18 AWG Max. Single Wire Size: 10 AWG
Series: 76B Height: 1.06 in
Width: 0.66 in Max. Temp.: 221 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Twist On Wire Connector, Application General Purpose, Color Red, Wire Connector Style Standard, Series 76B, Max. Voltage 600V AC, Max. Wire Combination (2) 10 AWG with (2) 12 AWG, Min. Wire Combination (2) 14 AWG, Max. Single Wire Size 10 AWG, Min. Single Wire Size 18 AWG, Height 1.06 in, Width 0.66 in, Max. Temp. 221 Degrees F, Standards UL Listed and CSA Certified, Package Quantity 100

Reviews of Ideal #30-076