Twist On Wire Connector, 22-10 AWG, PK100

IDEAL |Zoro #: G1718963|Mfr #: 30-340

$11.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1718963 Mfr #: 30-340
Min. Single Wire Size: 22 AWGApplication: General Purpose
Max. Voltage: 600VACItem: Twist On Wire Connector
Wire Connector Style: WingColor: Light Blue
Max. Single Wire Size: 10 AWGStandards: UL Listed and CSA Certified
Series: 340Width: 0.61"
Min. Wire Combination: (2) 22 AWGMax. Wire Combination: (3) 12 AWG
Height: 0.98"Country of Origin (subject to change): United States

Product Description

Twist On Wire Connector, Application General Purpose, Color Light Blue, Wire Connector Style Wing, Series 340, Max. Voltage 600VAC, Max. Wire Combination (3) 12 AWG, Min. Wire Combination (2) 22 AWG, Max. Single Wire Size 10 AWG, Min. Single Wire Size 22 AWG, Height 0.98 In., Width 0.61 In., Standards UL Listed and CSA Certified, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.