PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Twist On Wire Connector, 22-10 AWG, PK150

IDEAL| Zoro #: G1238264| Mfr #: 30-241J

$26.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TanMax. Single Wire Size: 10 AWGHeight: 1.12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238264 Mfr #: 30-241J
Color: TanMax. Single Wire Size: 10 AWG
Height: 1.12"Application: General Purpose
Item: Twist On Wire ConnectorSeries: 341
Max. Voltage: 600VACWire Connector Style: Wing
Width: 0.53"Min. Wire Combination: (3) 22 AWG
Standards: UL listed and CSA CertifiedMin. Single Wire Size: 22 AWG
Max. Wire Combination: (3) 10 AWGCountry of Origin (subject to change): United States

Description

Twist On Wire Connector, Application General Purpose, Color Tan, Wire Connector Style Wing, Series 341, Max. Voltage 600VAC, Max. Wire Combination (3) 10 AWG, Min. Wire Combination (3) 22 AWG, Max. Single Wire Size 10 AWG, Min. Single Wire Size 22 AWG, Height 1.12 In., Width 0.53 In., Standards UL Listed and CSA Certified, Package Quantity 150

Reviews