Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Twist On Wire Connector, 22-14 AWG, PK100

  • Zoro #: G1526305
  • Mfr #: 30-073
Ideal Twist On Wire Connector, 22-14 AWG, PK100 30-073
Ideal Twist On Wire Connector, 22-14 AWG, PK100 30-073
$7.05 ($0.07/unit)
  • Wire Connector Style: Standard
  • Item: Twist On Wire Connector
  • Min. Single Wire Size: 22 AWG
See full product details
Orders over $75 ship free.

Ideal #30-073 Specifications

  • Zoro #: G1526305
  • Mfr #: 30-073
Wire Connector Style: Standard Item: Twist On Wire Connector
Min. Single Wire Size: 22 AWG Standards: UL Listed and CSA Certified
Max. Voltage: 600V AC Min. Wire Combination: (1) 18 AWG with (1) 20 AWG
Application: General Purpose Max. Wire Combination: (2) 14 AWG
Max. Single Wire Size: 14 AWG Width: 0.44 in
Series: 73B Height: 0.86 in
Color: Orange Max. Temp.: 221 Degrees F
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Twist On Wire Connector, Application General Purpose, Color Orange, Wire Connector Style Standard, Series 73B, Max. Voltage 600V AC, Max. Wire Combination (2) 14 AWG, Min. Wire Combination (1) 18 AWG with (1) 20 AWG, Max. Single Wire Size 14 AWG, Min. Single Wire Size 22 AWG, Height 0.86 in, Width 0.44 in, Max. Temp. 221 Degrees F, Standards UL Listed and CSA Certified, Package Quantity 100

Reviews of Ideal #30-073