Wire Nut/Multi-Bit Screwdriver, 9-in-1

IDEAL| Zoro #: G1293415| Mfr #: 35-988

$17.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1293415 Mfr #: 35-988
Overall Length: 8-1/2"Finish: Chrome
Includes: Wire Connector Wrench, Loop Maker, Nutdrivers: 1/4" x 5/16", 7/16"Features: Bit Storage In Handle
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Wire Nut/Multi-Bit Screwdriver
Screwdriver Bit Material: SteelSingle End/Double End: Double End
Shank Material: Chrome Vanadium SteelBit Retainer Type: Quick Change
Ratcheting: YesPrimary Application: Electrician
Sizes Included: PH1 x 3/16" Slotted, PH2 x 1/4" SlottedShank Type: Solid
Driver Type: 9-in-1Drive Size: 1/4", 5/16", 7/16"
Bit Style: Phillips, SlottedHandle Design: Ergonomic
Number of Pieces: 4Country of Origin (subject to change): Taiwan

Product Description

Wire Nut/Multi-Bit Screwdriver, 9-in-1, Electrician, Ratcheting Yes, Bit Retainer Type Quick Change, Includes Wire Connector Wrench, Loop Maker, Nutdrivers: 1/4 In. x 5/16 In., 7/16 In., Handle Design Ergonomic, Number of Pieces 4, Bit Style Phillips, Slotted, Overall Length 8-1/2 In., Shank Type Solid, Shank Material Chrome Vanadium Steel, Finish Chrome, Features Bit Storage In Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.