Wire Pulling Lubricant, Waxed Based

IDEAL| Zoro #: G0531097| Mfr #: 31-351G

$27.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 0.98
Container Type: Bucket
Max. Operating Temp.: 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0531097 Mfr #: 31-351G
Specific Gravity: 0.98Container Type: Bucket
Max. Operating Temp.: 140 Degrees FStandards: Ul Listed
Net Weight: 4 lb.Chemical Base: Water
Container Size: 1 gal.Color: Yellow
Lubricant NSF Rating: Not RatedApplication: Wire Pulling
Flash Point: Not SpecifiedItem: Chain, Cable, and Wire Rope Lubricant
Min. Operating Temp.: 32 Degrees FCountry of Origin (subject to change): United States

Description

Wire Pulling Lubricant, Wax-Based, Size 1 Gallon Bucket, Color Yellow, Wax Base, Safe to use with all cable types Except Low-Density Polyethylene and Semi-Conducting Jackets, Application Wire Pulling, UL Listed

Reviews