KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Stripper, 16 to 8 AWG , 6 In

IDEAL| Zoro #: G0992135| Mfr #: 45-418

$16.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Functions: Strip/Cut
Item: Wire Stripper
Adjustable: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992135 Mfr #: 45-418
Functions: Strip/CutItem: Wire Stripper
Adjustable: ManualHandle Type: Ergonomic
Overall Length: 6"Cable Type: Solid and Stranded
Capacity: 16 to 8 AWGFeatures: Curved handles reduce wrist fatigue, Sleeves that extend to stripping head to cushion thumb and fingers, Textured, no-slip sleeves provide a sure, easy grip
Insulated: YesTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Wire Stripper, Insulated Yes, Overall Length 6 In., Capacity 16 to 8 AWG, Cable Type Solid and Stranded, Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut, Adjustable Manual, Handle Type Ergonomic, Features Curved handles reduce wrist fatigue, Sleeves that extend to stripping head to cushion thumb and fingers, Textured, no-slip sleeves provide a sure, easy grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews