Skip to Main Content
customer-service Help
Identity Group

Left Angled Arrow, Blue, 15"

Identity Group Left Angled Arrow,  Blue,  15" 8610XBL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$146.71 /ea ($14.67/unit)

Order in multiples of 3

  • Sign Shape: Shape
  • Color: Black
  • Material: Vinyl
See full product details
This item ships free.
Total: $440.13

Identity Group #8610XBL Specifications

  • Sign Shape: Shape
  • Color: Black
  • Material: Vinyl
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Identity Group #8610XBL