Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compnd Digital Prssur Sw, -14.5-145 PSI

  • Zoro #: G6618044
  • Mfr #: PQ0834
$279.73
  • IP Rating: 65
  • Temp. Range: 13 Degrees to 176 Degrees F
  • Burst Pressure: 435 psi
See full product details
This item ships free.

Ifm #PQ0834 Specifications

  • Zoro #: G6618044
  • Mfr #: PQ0834
IP Rating: 65 Temp. Range: 13 Degrees to 176 Degrees F
Burst Pressure: 435 psi Circuit Type: NPN
On Set Point: -13 to 145 psi Electrical Connection: 4 Pin M8 Connector
Housing Material: PBT (Pocan), Polyester Item: Compound Digital Pressure Switch
Off Set Point: -14 to 144 psi Wetted Materials: Brass
Contact Form: (2) SPST Compatible With: Air
Power Required: 18 to 32V DC Range: -14.5 psi Vac to 145 psi
Output Current: 100 mA Process Connection: G1/8
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Compound Digital Pressure Switch, Power Required 18 to 32V DC, Range -14.5 psi Vac to 145 psi, Compatible With Air, Circuit Type NPN, Output Current 100 mA, Contact Form (2) SPST, On Set Point -13 to 145 psi, Off Set Point -14 to 144 psi, Burst Pressure 435 psi, Process Connection G1/8, IP Rating 65, Housing Material PBT (Pocan), Polyester, Wetted Materials Brass, Electrical Connection 4 Pin M8 Connector, Temp. Range 13 Degrees to 176 Degrees F

Reviews of Ifm #PQ0834