Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Flexible Coupling, Bore 6.0mm/8.0mm

  • Zoro #: G6641568
  • Mfr #: E60120

$35.71

  • Item: Flexible Coupling
  • Material: Aluminum
  • Depth: 32.0mm
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Ifm #E60120 Specifications

  • Zoro #: G6641568
  • Mfr #: E60120
Item: Flexible Coupling Material: Aluminum
Depth: 32.0mm Finish: Smooth
Includes: Clamp Connection Number of Pins: 0
Dia.: 25.0mm Bore: 6.0mm/8.0mm
For Use With: Encoder Country of Origin (subject to change): Germany

Description

Flexible Coupling, Number of Pins 0, Bore 6.0mm/8.0mm, Material Aluminum, Finish Smooth, Dia. 25.0mm, Depth 32.0mm, For Use With Encoder, Includes Clamp Connection

Reviews of Ifm #E60120