Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OIH280
Zoro #
G6972786
UPC #
-
Country of Origin
United States
Dimensions
Diameter - Cylindrical Photoelectric Sensor
30mm
Length - Cylindrical Photoelectric Sensor
75mm
Min. Object Size
30 mm dia Light Spot
Details
Item
Cylindrical Photoelectric Sensor
IP Rating
67
Operating Mode - Photoelectric Sensor
Light On
Max. Load Current
200mA
Operating Frequency
300 Hz
Max. Sensing Distance - Cylindrical Photoelectric Sensor
600mm
NEMA Rating
IP67
Light Source
Green, Yellow LED
Operating Temp. Range
-13 to 140 Degrees F
Circuit Type - Cylindrical Photoelectric Sensor
PNP
Electrical Connection - Cylindrical Photoelectric Sensor
4-Pin M12 Male Connector
Sensing Method - Cylindrical Photoelectric Sensor
Diffuse
Power Requirement - Cylindrical Photoelectric Sensor
10 to 30V DC
Body Material
Zinc Alloy nickel-plated
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 30mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 600mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.