This item is Discontinued.

Ifm Photoelectric Sensor, Rt Angle, Reflective OGP081

Photoelectric Sensor, Rt Angle, Reflective (Discontinued)

  • Mfr # OGP081
  • Zoro # G6583701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OGP081
Zoro #
G6583701
UPC #
094720836759
Country of Origin
United States

Dimensions

Width
19.10mm
Depth
52.60mm
Height - Rectangular Photoelectric Sensor
37mm
Length
36.90mm
Min. Object Size
16 mm dia Light Spot
Width - Rectangular Photoelectric Sensor
19mm
Depth - Rectangular Photoelectric Sensor
53mm
Minimum Object Size
16mm Dia. Light Spot

Details

Item
Photoelectric Sensor
Circuit Type
AC
Sensing Method - Rectangular Photoelectric Sensor
Retroreflective
IP Rating
IP67
Power Requirement - Rectangular Photoelectric Sensor
20 to 250V AC
Output Circuit Type - Rectangular Photoelectric Sensor
AC
Operating Mode - Photoelectric Sensor
Light On
Max. Sensing Distance - Rectangular Photoelectric Sensor
4.0m
Max. Load Current
200mA
Electrical Connection - Rectangular Photoelectric Sensor
2-Pin 1/2 in 20 UNF Male Connector
Operating Frequency
30 Hz
Electrical Connection
M18
Standards
CE, cUL, UL Listed
NEMA Rating
Not Rated
Sensing Method
Retroreflective
Max. Sensing Distance
4m
Body Material
Zinc
Operating Temp. Range
-25 Degrees to 60 Degrees C
Operation Mode
Light On
Features
PMMA Lens
Light Source
Red LED
Power Requirement
20 to 250VAC
Shape
Right Angle
Emitted Sensor Light
Red Light
Number of Pins
2
Style
Rectangular
Product Type
Photoelectric Sensor
Orientation
Right Angle
Operating Mode
Light On
Output Circuit Type
AC-Type
NEMA Enclosure Rating
Not Rated

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Light On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.