This item is Discontinued.

Ifm Photoelectric Sensor, Rt Angle, Thru-Beam OGE080

Photoelectric Sensor, Rt Angle, Thru-Beam (Discontinued)

  • Mfr # OGE080
  • Zoro # G6599853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OGE080
Zoro #
G6599853
UPC #
-
Country of Origin
United States

Dimensions

Width
19.10mm
Depth
52.60mm
Height - Rectangular Photoelectric Sensor
37mm
Length
36.90mm
Width - Rectangular Photoelectric Sensor
19mm
Depth - Rectangular Photoelectric Sensor
53mm

Details

Item
Photoelectric Sensor
IP Rating
67
Sensing Method - Rectangular Photoelectric Sensor
Through Beam Receiver
Circuit Type
AC
Power Requirement - Rectangular Photoelectric Sensor
20 to 250V AC
Output Circuit Type - Rectangular Photoelectric Sensor
AC
Operating Mode - Photoelectric Sensor
Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor
20.0m
Max. Load Current
200mA
Electrical Connection - Rectangular Photoelectric Sensor
2-Pin 1/2 in 20 UNF Male Connector
Operating Frequency
30 Hz
Electrical Connection
Quick Disconnect 1/2" Connector
Standards
UL Listed, CUL Listed, CE Approval
Operating Temp. Range
-25 Degrees to 60 Degrees C
Light Source
Red LED
NEMA Rating
Not Rated
Sensing Method
Through Beam Receiver
Shape
Right Angle
Operation Mode
Dark On
Power Requirement
20 to 250VAC
Body Material
Zinc Alloy, PEI
Features
PMMA Lens
Max. Sensing Distance
20m

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Right Angle, Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver, Power Requirement - Rectangular Photoelectric Sensor 20 to 250V AC, Output Circuit Type - Rectangular Photoelectric Sensor AC, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 20.0m, Electrical Connection - Rectangular Photoelectric Sensor 2-Pin 1/2 in 20 UNF Male Connector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.