Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Proximity Sensor, Inductive, 2mm, NPN, NO

  • Zoro #: G7197364
  • Mfr #: IF7106
$41.55
  • Item: Cylindrical Proximity Sensor
  • Proximity Sensor Style: Cylindrical Proximity Sensor
  • Proximity Sensing Method: Inductive
See full product details
Orders over $75 ship free.

Ifm #IF7106 Specifications

  • Zoro #: G7197364
  • Mfr #: IF7106
  • Item: Cylindrical Proximity Sensor
  • Proximity Sensor Style: Cylindrical Proximity Sensor
  • Proximity Sensing Method: Inductive
  • Proximity Sensor Power Requirement: 15 to 30V DC
  • Proximity Sensor Output Circuit Type: 3 Wire NPN
  • Output Mode: NO
  • Proximity Sensor Diameter: 12.0 mm
  • Length: 61 mm
  • Max. Detecting Distance: 2.0 mm
  • Proximity Sensor Electrical Connection: 2m Cable
  • Basic Proximity Sensor Case Material: Metal
  • Shielded / Unshielded: Shielded
  • Proximity Sensor Operating Frequency: 800 Hz
  • Case Material: Nickel Plated Brass
  • Description/Special Features: Overload And Short-Circuit Protection, Yellow LED Output Indication
  • Operating Temp. Range: -13 Degrees to 158 Degrees F
  • Standards: CE Compliance, UL Listed
  • IP Rating: 67
  • Max. Current Load: 100mA
  • Includes: (2) Lock Nuts
  • Length (Straight Wireway): 61 mm
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Cylindrical Proximity Sensor, Inductive, 12.0 mm, Proximity Sensor Power Requirement 15 to 30V DC, Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2.0 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass, Length 61 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Reviews of Ifm #IF7106