Ifm
Proximity Sensor, Inductive, 8mm, NPN, NO, QD
Mfr # IGS238
Zoro # G0527917
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Explore More Products
- IFM Capacitive Proximity Sensor, 141 mm L KI3513
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL IE5344
- IFM Prox Sensor, Inductive, 12mm, PNP, NO IGS249
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD IFS244
- IFM Proximity Sensor, Inductive, 5mm, NC IG0327
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO IFS204
- IFM Prox Sensor, Inductive, 22mm, NPN, NO IIS245
- IFM Prox Sensor, Inductive, 15mm, NPN, NC, QD IIS248
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO II7104
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO XS230SAPAL2
- OMRON Proximity Sensor, Inductive, 12mm, NC E2E-X2Y2
- Ifm Proximity Sensors