This item is Discontinued.

Ifm Rectngular Proxmity Sensr, 2 Wire, Shld, NO IS0003

Rectngular Proxmity Sensr, 2 Wire, Shld, NO (Discontinued)

  • Mfr # IS0003
  • Zoro # G6900643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IS0003
Zoro #
G6900643
UPC #
-
Country of Origin
Germany

Dimensions

Length
28mm
Width
10mm
Depth
16mm
Length (Straight Wireway)
28mm
Cable Length
2 m

Details

Item
Inductive Rectangular Proximity Sensor
Proximity Sensor Style
Rectangular Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
20 to 140V AC, 10 to 140V DC
Proximity Sensor Output Circuit Type
2 Wire
Output Mode
NO
Max. Detecting Distance
2.0mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Plastic
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
25 Hz
Case Material
PBT
Max. Current Load
200mA
Operating Temp. Range
-13 Degrees to 176 Degrees F
IP Rating
IP67
Description/Special Features
1 Yellow LED For Output State
Standards
CE, cUL
Electrical Connection
2m Cable
Body Material
PBT
Features
Yellow LED Indicator
Style
Rectangular
Sensing Face Shielding
Shielded
Output Circuit Contact Form
NO
Output Circuit Number of Wires
2
Electrical Installation Type
Prewired Cable
Includes Indicator Lights
Indicator Lights Included
Sensing Method
Inductive

Description

Inductive Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 20 to 140V AC, 10 to 140V DC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 2.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating IP67, Case Material PBT, Length 28mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 200mA, Description/Special Features 1 Yellow LED for Output State

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.