Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chest Cooler, 16.0 qt. Cap., 14-1/2" L

  • Zoro #: G0214429
  • Mfr #: 00032507
No Product Image Available
$27.04
  • Exterior Length: 14 1/2 in
  • Exterior Width: 11 in
  • Cooler Body Type: Chest Cooler
See full product details
Orders over $75 ship free.

Igloo #00032507 Specifications

  • Zoro #: G0214429
  • Mfr #: 00032507
Exterior Length: 14 1/2 in Exterior Width: 11 in
Cooler Body Type: Chest Cooler Body Color: Red
Number of Cans: 24 Lid Color: White
With Wheels: No Primary Material: Plastic
Cooler Capacity: 16.0 qt Exterior Dia.: Not Round
Ice Retention: Up to 1 day Item: Chest Cooler
Exterior Height: 14 1/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chest Cooler, Chest Cooler, With Wheels No, 16.0 qt., Exterior Length 14-1/2 In., Exterior Width 11 In., Exterior Height 14-1/4 In., Exterior Dia. Not Round, Plastic, Ice Retention Up to 1 day, Body Color Red, Lid Color White, Number of Cans 24

Reviews of Igloo #00032507