Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chest Cooler, 28.0 qt. Cap., 18" L

  • Zoro #: G0214404
  • Mfr #: 00050049
$31.97
  • Exterior Width: 12 in
  • Cooler Body Type: Chest Cooler
  • Lid Color: White
See full product details
Orders over $75 ship free.

Igloo #00050049 Specifications

  • Zoro #: G0214404
  • Mfr #: 00050049
Exterior Width: 12 in Cooler Body Type: Chest Cooler
Lid Color: White Exterior Dia.: Not Round
Exterior Length: 18 in With Wheels: No
Item: Chest Cooler Body Color: Blue
Exterior Height: 15 1/4 in Ice Retention: Up to 3 days
Number of Cans: 41 Primary Material: Plastic
Cooler Capacity: 28.0 qt Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chest Cooler, Chest Cooler, With Wheels No, 28.0 qt., Exterior Length 18 In., Exterior Width 12 In., Exterior Height 15-1/4 In., Exterior Dia. Not Round, Plastic, Ice Retention Up to 3 days, Body Color Blue, Lid Color White, Number of Cans 41

Reviews of Igloo #00050049