Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chest Cooler, 28.0 qt. Cap., 18" L

  • Zoro #: G0214438
  • Mfr #: 00050051
$31.97
  • Exterior Length: 18 in
  • Body Color: Red
  • Item: Chest Cooler
See full product details
Orders over $75 ship free.

Igloo #00050051 Specifications

  • Zoro #: G0214438
  • Mfr #: 00050051
Exterior Length: 18 in Body Color: Red
Item: Chest Cooler Lid Color: White
Exterior Height: 15 1/4 in With Wheels: No
Number of Cans: 41 Exterior Dia.: Not Round
Ice Retention: Up to 3 days Cooler Body Type: Chest Cooler
Cooler Capacity: 28.0 qt Exterior Width: 12 in
Primary Material: Plastic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chest Cooler, Chest Cooler, With Wheels No, 28.0 qt., Exterior Length 18 In., Exterior Width 12 In., Exterior Height 15-1/4 In., Exterior Dia. Not Round, Plastic, Ice Retention Up to 3 days, Body Color Red, Lid Color White, Number of Cans 41

Reviews of Igloo #00050051