Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chest Cooler, 54.0 qt. Cap., 17" L

  • Zoro #: G0214410
  • Mfr #: 00034480
$62.52
  • Item: Chest Cooler
  • Exterior Width: 19 in
  • Body Color: White
See full product details
Orders over $75 ship free.

Igloo #00034480 Specifications

  • Zoro #: G0214410
  • Mfr #: 00034480
Item: Chest Cooler Exterior Width: 19 in
Body Color: White Cooler Capacity: 54.0 qt
Ice Retention: Up to 1 day Exterior Height: 20 in
With Wheels: Yes Lid Color: Blue
Cooler Body Type: Chest Cooler Exterior Length: 17 in
Primary Material: Plastic Number of Cans: 85
Exterior Dia.: Not Round Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chest Cooler, Chest Cooler, With Wheels Yes, 54.0 qt., Exterior Length 17 In., Exterior Width 19 In., Exterior Height 20 In., Exterior Dia. Not Round, Plastic, Ice Retention Up to 1 day, Body Color White, Lid Color Blue, Number of Cans 85

Reviews of Igloo #00034480