Igloo
Chest Cooler, Marine, 54 qt., White
- Zoro #: G4348111
- Mfr #: 44683
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $128.99
Igloo #44683 Specifications
- Zoro #: G4348111
- Mfr #: 44683
- Capacity: 54 qt.
- Material: HDPE, HIPS, PU, PP
- With Wheels: No
- Cooler Capacity: 54.0 qt
- Lid Color: White
- Primary Material: Plastic
- Exterior Length: 25 1/2 in
- Type: Marine
- Features: UV Inhibitors Guard Against Sun Damage, Reinforced Swing-Up Cooler Handles with Tie-Down Feature, Fish Measuring Ruler on Lid, Stain- and Odor-Resistant Liner, Recessed, Triple-Snap Drain Plug, Stainless Steel Corrosion Resistant Screws, Snap-Fit Latch Secures Lid Closure, 4-Day Cooling
- Exterior Width: 15 1/2 in
- Ice Retention: Up to 2 days
- Insulation: Ultratherm(R)
- Number of Cans: 83
- Exterior Height: 15 1/2 in
- Item: Marine Chest Cooler
- Soft/Hard: Hard
- Cooler Design: Container Storage
- Cooler Body Type: Marine Chest Cooler
- Body Color: White
- Product Type: Marine Chest Cooler
- Country of Origin (subject to change): United States
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 54.0 qt, Exterior Length 25 1/2 in, Exterior Width 15 1/2 in, Exterior Height 15 1/2 in, Plastic, Ice Retention Up to 2 days, Body Color White, Lid Color White, Number of Cans 83
Reviews of Igloo #44683
Explore more
- Igloo Wash Station 5Gl Grn 42260
- Igloo Legend 12 Cooler Red 43358
- Igloo Cooler Bag Seadrft Gry 64564
- Igloo Cooler, 30qt., Gray, Plastic 50334
- Igloo Snapdown Cooler 36Cn 64570
- Igloo Legend 6 Can Cooler 43702
- Igloo Cooler Hinge Ss 24005
- Igloo Cooler Bmx 50Qt Blu/Blk 49783
- Avenger Hero Extreme 75-Quart Cooler - Arctic White - Model# Kuer-A-75Qt-W KUER-A-75QT-W
- Avenger Hero Jr. 20-Quart Cooler - Desert Sand - Model# Kuer-A-20Qt-T KUER-A-20QT-T
- Avenger Hero 45-Quart Cooler - Desert Sand -Model# Kuer-A-45Qt-T KUER-A-45QT-T
- Igloo Portable Coolers