Igloo
Chest Cooler, Marine, 72 qt., White
- Zoro #: G4348102
- Mfr #: 44685
Hover or click to zoom Tap to zoom
Key Features
- Capacity: 72 qt.
- Material: HDPE, HIPS, PU, PP
- With Wheels: No
- Insulation: Ultratherm(R)
- Ice Retention: Up to 2 days
- Item: Marine Chest Cooler
- Features: UV Inhibitors Guard Against Sun Damage, Reinforced Swing-Up Cooler Handles with Tie-Down Feature, Fish Measuring Ruler on Lid, Stain- and Odor-Resistant Liner, Threaded Drain Plug for Hose Hook Up, Stainless Steel Corrosion Resistant Screws, Snap-Fit Latch Secures Lid Closure, Snaps for Attaching Optional Seat Cushion, 5-Day Cooling
- Soft/Hard: Hard
$174.95
4% off
$167.19
Subtotal: $167.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Igloo
- MFR #44685
- Zoro #G4348102
- Country of OriginUnited States
- Category Portable Coolers
Dimensions
Exterior Length | 29 1/2 in |
Exterior Width | 16 1/2 in |
Exterior Height | 16 1/8 in |
Details
Capacity | 72 qt. |
Material | HDPE, HIPS, PU, PP |
With Wheels | No |
Insulation | Ultratherm(R) |
Ice Retention | Up to 2 days |
Item | Marine Chest Cooler |
Features | UV Inhibitors Guard Against Sun Damage, Reinforced Swing-Up Cooler Handles with Tie-Down Feature, Fish Measuring Ruler on Lid, Stain- and Odor-Resistant Liner, Threaded Drain Plug for Hose Hook Up, Stainless Steel Corrosion Resistant Screws, Snap-Fit Latch Secures Lid Closure, Snaps for Attaching Optional Seat Cushion, 5-Day Cooling |
Soft/Hard | Hard |
Primary Material | Plastic |
Body Color | White |
Number of Cans | 114 |
Cooler Design | Container Storage |
Cooler Capacity | 72.0 qt |
Cooler Body Type | Marine Chest Cooler |
Type | Marine |
Lid Color | White |
Product Type | Marine Chest Cooler |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 72 qt, Exterior Length 29 1/2 in, Exterior Width 16 1/2 in, Exterior Height 16 1/8 in, Plastic, Ice Retention Up to 2 days, Body Color White, Lid Color White, Number of Cans 114
Reviews of Igloo #44685
Explore more
- IGLOO Cooler Water Comm Plastc 2 Gal 00000421
- IGLOO IMX Tan 70 qt Cooler 50547
- IGLOO COOLER BLUE 70QT 49494
- IGLOO MaxCold Black 28 cans Lunch Bag Cooler 66140
- IGLOO Igloo 61811 22 Tech Cooler PM Gripper 8299588
- IGLOO Collapse&Cool 12Can Assd 64668
- IGLOO Ice Chest Playmate Pal 32643
- IGLOO Maxcold Latitude 100 Ash GrayAegean Sea 50534
- IGLOO Cooler Plyth Trquis 11Qt 32653
- IGLOO IMX Oil Green 24 qt Cooler 50476
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 40.0 qt. 400805
- Igloo Coolers & Hydration Packs