Full Size Chest Cooler, 25 qt., White

IGLOO| Zoro #: G2127027| Mfr #: 6776

$34.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2127027 Mfr #: 6776
Cooler Design: Container StorageInsulation: Ultratherm Foam
Lid Color: WhiteFeatures: Tie Down Loops, UV Inhibitors, Fish Ruler Molded Into Lid, Swing Up Handle
Item: Chest CoolerInsulation: Ultratherm Foam
Body Color: WhiteCapacity: 25 qt.
Exterior Length: 20"Exterior Width: 11-1/4"
Exterior Height: 13-1/8"Country of Origin (subject to change): United States

Product Description

Full Size Chest CoolerInsulation Ultratherm Foam, Body Color White, Lid Color White, Capacity 25 qt., Exterior Length 20 In., Exterior Width 11-1/4 In., Exterior Height 13-1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.