20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Personal Cooler, 28 qt., Blue

IGLOO| Zoro #: G0312313| Mfr #: 44558

$29.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0312313 Mfr #: 44558
Insulation: Ultratherm FoamCooler Design: Container Storage
Lid Color: WhiteFeatures: Swing up 3-point grab handle, Molded in side handles
Item: Personal CoolerMaterial: Plastic
Insulation: Ultratherm FoamBody Color: Blue
Capacity: 28 qt.Exterior Length: 18-1/5"
Exterior Width: 12-1/2"Exterior Height: 15-3/10"
Country of Origin (subject to change): United States

Product Description

Personal Cooler, Cooler Design Container Storage, Material Plastic, Insulation Ultratherm Foam, Body Color Blue, Lid Color White, Capacity 28 qt., Exterior Length 18-1/5 In., Exterior Width 12-1/2 In., Exterior Height 15-3/10 In.

Product Reviews