Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Seat Cushion, Chest Cooler, Marine, 54 qt.

  • Zoro #: G4956147
  • Mfr #: 8495

$76.95

  • Features: Hook-and-Loop Straps Attach Directly to the Cooler, Heavy Duty, Water Resistant Vinyl Treated with Mold Inhibitors to Withstand Marine Conditions, UVInhibitors Guard Against Sun Damage, Treated with Flame Retardants for Added Protection, Thick Foam-Fill Makes for Comfortable Seating
  • Item: Cooler Seat Cushion
  • Height: 2-3/4"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Igloo #8495 Specifications

  • Zoro #: G4956147
  • Mfr #: 8495
Features: Hook-and-Loop Straps Attach Directly to the Cooler, Heavy Duty, Water Resistant Vinyl Treated with Mold Inhibitors to Withstand Marine Conditions, UVInhibitors Guard Against Sun Damage, Treated with Flame Retardants for Added Protection, Thick Foam-Fill Makes for Comfortable Seating Item: Cooler Seat Cushion
Height: 2-3/4" Width: 10-1/2"
For Use With: Mfr. No. 44683 Length: 22-5/8"
Color: White Material: vinyl
Country of Origin (subject to change): China

Description

Portable coolers provide convenience and accessibility on hot days. Portable cooler accessories can help improve upon that. Take a look at the features for Igloo Cooler Seat Cushion. Color: White, For Use With: Mfr. No. 44683, Height: 2-3/4".

Reviews of Igloo #8495