KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Carrier, Med, Tube, OW2.60In / 66mm

IGUS| Zoro #: G0599697| Mfr #: 2680-05-150-0-1

$33.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Link to Link Pitch: 2.20"/55.6mm
Includes: No Bracket Included
Outside Width: 2.60" / 66mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599697 Mfr #: 2680-05-150-0-1
Link to Link Pitch: 2.20"/55.6mmIncludes: No Bracket Included
Outside Width: 2.60" / 66mmCavity Height: 1.38"/35.1mm
Bend Radius: 5.91" / 150mmLength: 1 Ft
Loop Length: 25.59"/650.0mmLoop Height: 13.78"/350.0mm
Style: EnclosedNumber of Links: 6
Type: MediumItem: Cable and Hose Carrier
Package Quantity: 1Height: 1.97" / 50mm
Cavity Width: 1.97" / 50mmCountry of Origin (subject to change): United States

Description

Cable and Hose Carrier, Medium, Style Enclosed, Outside Width 2.60 In. / 66mm, 1.97 In. / 50mm Cavity Width, 1.38 In./35.1mm Cavity Height, Link to Link Pitch 2.20 In./55.6mm, Number of Links 6, Loop Length 25.59 In./650.0mm, Loop Height 13.78 In./350.0mm, Height 1.97 In. / 50mm, Length 1 ft, Bend Radius 5.91 In. / 150mm, Includes No Bracket Included

Reviews