SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Clip Bearing, Plastic, 4mm ID, PK5

IGUS| Zoro #: G2439631| Mfr #: MCM-04-02

$4.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia. (mm): 4Min. Shaft Dia. (mm): 3.98Application: For Rotational or Linear Movement
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439631 Mfr #: MCM-04-02
Inside Dia. (mm): 4Min. Shaft Dia. (mm): 3.98
Application: For Rotational or Linear MovementMax. Housing Dia. (In.): -
Type: MetricFlange Thickness (mm): 0.6
Outside Height (In.): -Max. Shaft Dia. (In.): -
Inside Dia. (In.): -Flange Thickness (In.): -
Min. Shaft Dia. (In.): -Large Flange Dia. (In.): -
Outside Height (mm): 3.2Max. Housing Dia. (mm): 5.38
Package Quantity: 5Small Flange Dia. (mm): 5.9
Max. Pressure (PSI): 2610Min. Housing Dia. (In.): -
Material: M250 ThermoplasticInside Height (In.): -
Outside Dia. (mm): 5.2For Material Thickness (In.): -
Min. Housing Dia. (mm): 5.2Large Flange Dia. (mm): 7
Material Thickness (mm): 1.45 to 2.34Small Flange Dia. (In.): -
Outside Dia. (In.): -Inside Height (mm): 1.45
Item: Clip BearingMax. Shaft Dia. (mm): 4
Country of Origin (subject to change): Germany

Description

Clip Bearing, Metric, M250 Thermoplastic Material, For Material Thickness 1.45 to 2.34 mm, Inside Dia 4 mm, Outside Dia 5.2 mm, Inside Height 1.45 mm, Outside Height 3.2 mm, Min Shaft Dia 3.98 mm, Max Shaft Dia 4 mm, Min Housing Dia 5.2 mm, Max Housing Dia 5.38 mm, Small Flange Dia 5.9 mm, Large Flange Dia 7 mm, Flange Thickness 0.6 mm, Max Pressure 2610 PSI, For Rotational or Linear Movement, Package Quantity 5

Reviews