Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Female Rod End, 5/16-24, RH

  • Zoro #: G3265552
  • Mfr #: EBRI-05 R
Igus Female Rod End, 5/16-24, RH EBRI-05 R
Igus Female Rod End, 5/16-24, RH EBRI-05 R
Igus Female Rod End, 5/16-24, RH EBRI-05 R
$3.14
  • Dimension G: 1.4173 in
  • Ball: Iglide R
  • Thread: Right Hand
See full product details
Orders over $75 ship free.

Igus #EBRI-05 R Specifications

  • Zoro #: G3265552
  • Mfr #: EBRI-05 R
Dimension G: 1.4173 in Ball: Iglide R
Thread: Right Hand Construction: DIN ISO 12240
Dimension N: 0.3125 in Item: Rod End
Max. Angular Misalignment: 22 Degrees Dimension E: 0.945 in
Thread Size: 5/16"-24 Dimension J: 1.8898 in
Dimension H: 0.6299 in Stud Length: 0.945 in
Type: Female Housing: Polymer
Dimension A: 5/16"-24 Inside Dia.: 0.3125 in
Bearings: Polymer Dimension AA: 0.3125 in
Static Radial Load: Dimension C:
Dimension B: Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Rod Ends, Female, Iglide R Ball, Right Hand Thread, Thread Size 5/16-24 In., Inside Dia. 0.3125 In., Stud Length 0.945 In., Polymer Bearings, Polymer Housing, DIN ISO 12240 Construction

Reviews of Igus #EBRI-05 R