Flanged Bearing, 1 IDx3/4 In L, PK2

IGUS| Zoro #: G1458755| Mfr #: TFI-1618-12

$15.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: -
Flange Thickness (In.): 1/16
Flange Dia. (In.): 1-3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458755 Mfr #: TFI-1618-12
Number of Pieces: -Flange Thickness (In.): 1/16
Flange Dia. (In.): 1-3/8Outside Dia.: 1-1/8"
Temp. Range (F): -149 to 485 DegreesMax. Pv: 37,700
Item: Flanged BearingLength: 3/4"
Inside Dia.: 1"Lubrication: No Lube System
Material: PolymerCountry of Origin (subject to change): Germany

Description

Flanged Bearing, Inside Dia 1 In, Outside Dia 1 1/8 In, Length 3/4 In, Flange Dia 1.375 In, Flange Thickness 0.062 In, Max Pv 37,700, Temp Range -149 to 485 F, Polymer Material, Agency Compliance RoHS, For Use With Rotation/Pivoting and Liner Motion, Package Quantity 2

Reviews