Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flanged Bearing, 3/4 IDx1 In L, PK3

  • Zoro #: G0494724
  • Mfr #: GFI-1214-16

$7.97 ($2.66/unit)

  • Temp. Range (F): -40 to 266 Degrees
  • Flange Dia. (In.): 1-1/8
  • Lubrication: No Lube System
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Igus #GFI-1214-16 Specifications

  • Zoro #: G0494724
  • Mfr #: GFI-1214-16
Temp. Range (F): -40 to 266 Degrees Flange Dia. (In.): 1-1/8
Lubrication: No Lube System Item: Flanged Bearing
Material: Polymer Outside Dia.: 7/8"
Length: 1" Number of Pieces: -
Flange Thickness (In.): 1/16 Max. Pv: 12,000
Inside Dia.: 3/4" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Flanged Bearing, Inside Dia 3/4 In, Outside Dia 7/8 In, Length 1 In, Flange Dia 1.125 In, Flange Thickness 0.062 In, Max Pv 12,000, Temp Range -40 to 266 F, Polymer Material, Agency Compliance RoHS, For Use With Rotation/Pivoting and Liner Motion, Package Quantity 3

Reviews of Igus #GFI-1214-16