Flanged Bearing, 5/16 IDx1/2 In L, PK5

$5.78 /pk
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PolymerTemp. Range (F): -58 to 194 DegreesNumber of Pieces: -Flanged Bearing, Inside Dia 5/16 In, Outside Dia 7/16 In, Length 1/2 In, Flange Dia 0.560 In, Flange Thickness 0.062 In, Max Pv 7600, Temp Range -58 to 194 F, Polymer Material, Agency Compliance RoHS, For Use With Rotation/Pivoting and Liner Motion, Package Quantity 5
Specifications
Zoro #: G2190106 Mfr #: RFI-0507-08 | |
Material: Polymer | Temp. Range (F): -58 to 194 Degrees |
Number of Pieces: - | Outside Dia.: 7/16" |
Inside Dia.: 5/16" | Item: Flanged Bearing |
Flange Thickness (In.): 1/16 | Lubrication: No Lube System |
Length: 1/2" | Flange Dia. (In.): 9/16 |
Max. Pv: 8700 | Country of Origin (subject to change): Germany |
Description
Flanged Bearing, Inside Dia 5/16 In, Outside Dia 7/16 In, Length 1/2 In, Flange Dia 0.560 In, Flange Thickness 0.062 In, Max Pv 7600, Temp Range -58 to 194 F, Polymer Material, Agency Compliance RoHS, For Use With Rotation/Pivoting and Liner Motion, Package Quantity 5