Sleeve Bearing, 1 IDx1 1/2 In L, PK2

IGUS| Zoro #: G1449472| Mfr #: TSI-1618-24

$22.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1-1/2"
Outside Dia.: 1-1/8"
Inside Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1449472 Mfr #: TSI-1618-24
Length: 1-1/2"Outside Dia.: 1-1/8"
Inside Dia.: 1"Temp. Range (F): -149 to 485 Degrees
Lubrication: No Lube SystemItem: Sleeve Bearing
Number of Pieces: -Material: Polymer
Max. Pv: 37,700Country of Origin (subject to change): Germany

Description

Sleeve Bearing, Inside Dia 1 In, Outside Dia 1 1/8 In, Length 1 1/2 In, Max Pv 37,700, Temp Range -149 to 485 F, Polymer Material, Agency Compliance RoHS, For Use With Rotation/Pivoting and Liner Motion, Package Quantity 2

Reviews