SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sleeve Bearing, 1/2 IDx1/4 In L, PK5

IGUS| Zoro #: G2024416| Mfr #: GSI-0809-04

$5.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sleeve BearingMaterial: PolymerMax. Pv: 12,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024416 Mfr #: GSI-0809-04
Item: Sleeve BearingMaterial: Polymer
Max. Pv: 12,000Lubrication: No Lube System
Temp. Range (F): -40 to 266 DegreesLength: 1/4"
Number of Pieces: -Outside Dia.: 19/32"
Inside Dia.: 1/2"Country of Origin (subject to change): Germany

Description

Sleeve Bearing, Inside Dia 1/2 In, Outside Dia 19/32 In, Length 1/4 In, Max Pv 12,000, Temp Range -40 to 266 F, Polymer Material, Agency Compliance RoHS, For Use With Rotation/Pivoting and Liner Motion, Package Quantity 5

Reviews