BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sleeve Bearing, 2 IDx1 In L, PK2

IGUS| Zoro #: G1814942| Mfr #: GSI-3235-16

$12.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PolymerLubrication: No Lube SystemLength: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814942 Mfr #: GSI-3235-16
Material: PolymerLubrication: No Lube System
Length: 1"Number of Pieces: -
Item: Sleeve BearingTemp. Range (F): -40 to 266 Degrees
Max. Pv: 12,000Outside Dia.: 2-3/16"
Inside Dia.: 2"Country of Origin (subject to change): Germany

Description

Sleeve Bearing, Inside Dia 2 In, Outside Dia 2 3/16 In, Length 1 In, Max Pv 12,000, Temp Range -40 to 266 F, Polymer Material, Agency Compliance RoHS, For Use With Rotation/Pivoting and Liner Motion, Package Quantity 2

Reviews