DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sleeve Bearing, 3/16 IDx1/2 In L, PK5

IGUS| Zoro #: G1406334| Mfr #: TSI-0304-08

$14.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pv: 37,700
Number of Pieces: -
Item: Sleeve Bearing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406334 Mfr #: TSI-0304-08
Max. Pv: 37,700Number of Pieces: -
Item: Sleeve BearingLubrication: No Lube System
Inside Dia.: 3/16"Length: 1/2"
Material: PolymerOutside Dia.: 1/4"
Temp. Range (F): -149 to 485 DegreesCountry of Origin (subject to change): Germany

Description

Sleeve Bearing, Inside Dia 3/16 In, Outside Dia 1/4 In, Length 1/2 In, Max Pv 37,700, Temp Range -149 to 485 F, Polymer Material, Agency Compliance RoHS, For Use With Rotation/Pivoting and Liner Motion, Package Quantity 5

Reviews