KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeve Bearing, 3/4 IDx1 1/2 In L, PK3

IGUS| Zoro #: G1616501| Mfr #: GSI-1214-24

$5.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pv: 12,000
Number of Pieces: -
Item: Sleeve Bearing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616501 Mfr #: GSI-1214-24
Max. Pv: 12,000Number of Pieces: -
Item: Sleeve BearingLubrication: No Lube System
Inside Dia.: 3/4"Length: 1-1/2"
Material: PolymerOutside Dia.: 7/8"
Temp. Range (F): -40 to 266 DegreesCountry of Origin (subject to change): Germany

Description

Sleeve Bearing, Inside Dia 3/4 In, Outside Dia 7/8 In, Length 1 1/2 In, Max Pv 12,000, Temp Range -40 to 266 F, Polymer Material, Agency Compliance RoHS, For Use With Rotation/Pivoting and Liner Motion, Package Quantity 3

Reviews