Sleeve Bearing, 5/8 IDx1/2 In L, PK5
- Zoro #: G0490165
- Mfr #: GSI-1011-08
$5.00
($1.00/unit)
- Lubrication: No Lube System
- Item: Sleeve Bearing
- Inside Dia.: 5/8 in
Igus #GSI-1011-08 Specifications
| |
Lubrication: No Lube System | Item: Sleeve Bearing |
Inside Dia.: 5/8 in | Material: Polymer |
Max. Pv: 12,000 | Outside Dia.: 23/32 in |
Number of Pieces: - | Temp. Range (F): -40 Degrees to 266 Degrees F |
Length: 1/2 in | Country of Origin (subject to change): Germany |
Description
Sleeve Bearing, Inside Dia 5/8 In, Outside Dia 23/32 In, Length 1/2 In, Max Pv 12,000, Temp Range -40 to 266 F, Polymer Material, Agency Compliance RoHS, For Use With Rotation/Pivoting and Liner Motion, Package Quantity 5