Johns Manville
1 in x 48 in x 96 in Calcium Silicate High Temperature Insulation, 40
Mfr # 638323
Zoro # G9828183
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$813.99
Key Features
- Density 40 lb/cu ft
- Thickness 1 in
- Color White
- Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263
- Strength Extra Strong
Explore More Products
- JOHNS MANVILLE 1/2 in x 48 in x 48 in Calcium Silicate High Temperature Insulation 638330
- JOHNS MANVILLE 1 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation 684703
- JOHNS MANVILLE 1 in x 24 in x 48 in Calcium Silicate High Temperature Insulation, 40 638329
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" 17745
- JOHNS MANVILLE 1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 40 638331
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" 17635
- JOHNS MANVILLE 72 in x Adhesive High Temperature Insulation, White 123
- JOHNS MANVILLE 1 1/2 in x 48 in x 48 in Calcium Silicate High Temperature Insulation 684705
- JOHNS MANVILLE 1 1/2 in x 48 in x 96 in Calcium Silicate High Temperature Insulation 684706
- FROST KING Duct Insulation, Fiberglass, 15 ft. L SP55/6
- ROXUL 1 1/2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# 40325
- Johns Manville Heating Ducting & Venting