Johns Manville
1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation
Mfr # 638324
Zoro # G8641437
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 55 lb/cu ft
- Thickness 1/2 in
- Temp. Range 0 Degrees F to 1700 Degrees F
- Color White
- Material Calcium Silicate
Explore More Products
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" 17740
- JOHNS MANVILLE 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation 676056
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" 17595
- JOHNS MANVILLE 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation 676058
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" 17590
- JOHNS MANVILLE 1 in x 12 in x 12 in Calcium Silicate High Temperature Insulation, 40 676057
- JOHNS MANVILLE 3/4 in x 48 in x 96 in Calcium Silicate High Temperature Insulation 638340
- JOHNS MANVILLE 3/4 in x 24 in x 48 in Calcium Silicate High Temperature Insulation 638338
- JOHNS MANVILLE 1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 55 638327
- JOHNS MANVILLE 1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 40 638331
- LAMBRO Pipe Vent Aluminum 4X24In 229
- Johns Manville Heating Ventilation