Iig
1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation
- Zoro #: G8641333
- Mfr #: 638328
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $141.09
Iig #638328 Specifications
- Zoro #: G8641333
- Mfr #: 638328
- Density: 40
- Thickness: 1/2 in
- Color: White
- Strength: Extra Strong
- Standards: ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263
- Material: Calcium Silicate
- Approx. R Value: 0.52
- Length: 24 in
- Temp. Range: 0 Degrees F to 1700 Degrees F
- Item: High Temperature Insulation
- Moisture Absorption: Minimal
- Width: 48 in
- Length (Straight Wireway): 24 in
- Country of Origin (subject to change): United States
Description
High Temperature Insulation, Material Calcium Silicate, Color White, Approx. R Value 0.52, Thickness 1/2 in, Density 40, Temp. Range 0 Degrees F to 1700 Degrees F, Length 24 in, Width 48 in, Strength Extra Strong, Moisture Absorption Minimal, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263
Reviews of Iig #638328
Explore more
- IIG 1 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation 684702
- IIG 1 1/2 in x 48 in x 96 in Calcium Silicate High Temperature Insulation 684706
- IIG 1 in x 24 in x 48 in Calcium Silicate High Temperature Insulation, 40 638329
- IIG 1 1/2 in x 48 in x 48 in Calcium Silicate High Temperature Insulation 638336
- IIG 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation 676056
- IIG 1 1/2 in x 48 in x 96 in Calcium Silicate High Temperature Insulation 638337
- ECOROLL EcoRoll KR45E/TAK Fiberglass Insulation, 48.96 sq-ft Coverage Area, 39.2 ft L, 15 in W KR45E/TAK
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# 554993
- SELKIRK WALL SUPPRT KIT SS TYP A 208622
- ROXUL 2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green 40265
- CERTAINTEED MEMBRAIN 8 ft. W X 100 ft. L Unfaced Air Barrier and Smart Vapor Retarder Roll 833 sq ft 902008
- Iig Vent and Duct Insulation